Wi-Fi Enabled Smart Electric Tankless Water Heater 208/220/240-Volt 27 Kw 4.5 GPM

  • Mfr # opti27 plus

  • Zoro # G015893892


product price:  $986.99
/ea
Free Shipping & Returns

Key Features

Water Heater Application
Residential / Commercial
Voltage - Water Heaters
208/220/240 volt
Height
16.5 in
Width
14.5 in
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
opti27 plus
Zoro #
G015893892
UPC #
860010792650
Country of Origin
China

Dimensions

Height
16.5 in
Width
14.5 in
Depth
3.5 in

Details

Water Heater Application
Residential / Commercial
Voltage - Water Heaters
208/220/240 volt
Item
Water Heater

Description

27plus kW electric tankless water heater provides efficient, continuous on demand hot water. The Opti27plus the only water heater with patent pending ultrasonic flow sensing technology providing quiet, efficient and smart control. With advanced power modulation, built in diagnostics, WiFi Enabled, IoS / Android app controlled, the Opti27plus heats to within 1 degree of set temperature plus or minus. Heat up to 4.5 gallons per minute gpm to 105DegF given an inlet water temperature of 72DegF. It supports a 3 - 4 bathroom home in warm climates or acts as a point of use in colder climates. Dry-fire protection prevents premature element failure for worry-free installation.


  • 27plus kW electric tankless water heater provides efficient, continuous on demand hot water. The Opti27plus is the only water heater with patent pending ultrasonic flow sensing technology providing quiet, efficient and smart control. With advanced power modulation, built in diagnostics, WiFi Enabled, IoS / Android app controlled, the Opti27plus heats to within 1DegF of set temperature (plus or minus). Heat up to 4.5 gallons per minute (gpm) to 105DegF given an inlet water temperature of 72DegF. It supports a 3 - 4 bathroom home in warm climates or acts as a point of use in colder climates. Dry-fire protection prevents premature element failure for worry-free installation. The Opti27plus comes with a 25-year residential warranty and a 5 year commercial warranty. Covers all components and ground shipping. For more information on installation, best practices and the warranty, please use the Additional Resources links.
  • Lifetime guarantee 25-year limited warranty, best warranty in the category
  • Delivers continuous hot water for 3-showers and 2-sink and 1-Appliance used concurrently (based on a 1.5 GPM showerhead, 1.0 GPM appliance and 0.5 GPM sink faucet in southern US locations)
  • Smart tankless water heater, Wi-Fi plus app compatible and only water heater with patent pending ultrasonic flow sensing
  • Opti27plus' compact modern design is wall mounted and frees up closet space for extra valuable storage
  • Optimal products come with freeze protection, leak detection and vacation mode protection
  • Opti model products come with advanced diagnostics, no moving parts and easily replaced heating elements
  • Optimal app available on IOS and Android
  • Plumbing specs are 3/4 in. npt connections, 0.25 gpm activation, 150 max psi
  • Requires 3 x DP 40 AMP breakers with #8 AWG wire and has a max draw of 120

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.