7, TM-255 10A battery charger for 12V batteries
- Mfr # TM-255V2
- Zoro # G4842305
product price:
$
184.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Battery Type
12V
Voltage - Batteries
12V
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM-255V2
- Zoro #
- G4842305
- UPC #
- 5425006144469
- Country of Origin
- China
Details
- Voltage
- 12V
- Battery Type
- 12V
- Voltage - Batteries
- 12V
- Material
- Plastic
Description
OptiMate 7 Ampmatic, the smartest ‘no button’ sealed battery charger for the 12V standard and performance batteries in your motorcycle, car / pick-up truck, marine craft or RV – The only automatic ‘10 Amp’ charger with °T regulation!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.