Lithium, TM-271, 12.8V 9.5A / 16V 7.5A charger for LiFePO4
- Mfr # TM-271V2
- Zoro # G4844545
product price:
$
230.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Voltage
12V
Voltage - Batteries
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM-271V2
- Zoro #
- G4844545
- UPC #
- 5425006144711
- Country of Origin
- China
Details
- Material
- Plastic
- Voltage
- 12V
- Voltage - Batteries
- 12V
Description
Optimate Lithium Select, the fastest professional battery charger for the 12.8V/16V LiFeP04 / LFP in your performance / race motorcycles, cars or craft. – The ultimate Lithium charger for the track! (4S 9.5A/5S 7.5A)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.