Car Jump Start, Air Comp, Vacuum- 3000A, 8L Gas/6L Diesel - Orange
- Mfr # A28
- Zoro # G023933917
product price:
$
129.99
/ea
Key Features
Battery Capacity Size
16,000mAh
Air Compressor
150 PSI
LED Flashlight
Yes
Includes
1 x Car Jump Starter, 1 x Storage Case, 1 x Vacuum Cleaner Kit, 3 x Air Valves, 1 x Blower Hose, 1 x Air Tube, 4 x Blower Nozzles, 1 x Charging Head, 1 x Charging Cable, 1 x Exhaust Vent, 1 x Jumper Cable, 1 x User manual
Peak Amps
3,000 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A28
- Zoro #
- G023933917
- UPC #
- 884945008112
- Country of Origin
- China
- Air Compressor
- 150 PSI
- LED Flashlight
- Yes
- Includes
- 1 x Car Jump Starter, 1 x Storage Case, 1 x Vacuum Cleaner Kit, 3 x Air Valves, 1 x Blower Hose, 1 x Air Tube, 4 x Blower Nozzles, 1 x Charging Head, 1 x Charging Cable, 1 x Exhaust Vent, 1 x Jumper Cable, 1 x User manual
- Peak Amps
- 3,000 A
- Item
- Car Jump Starter
- Material
- Plastic, Metal
- Color
- Orange
Dimensions
- Battery Capacity Size
- 16,000mAh
- Length
- 7.06 in
- Width
- 3.31 in
- Height
- 4.06 in
Description
A28 Car Jump Starter with Air Compressor delivers 3000A peak current to jump 12V batteries in seconds-ideal for cars, trucks, motorcycles, boats, SUVs, and more (up to 8.0L gas/6.0L diesel). The air pump offers 4 smart modes (car, motorcycle, bike, ball) with selectable pressure units (PSI, KPA, BAR, KG/CM2) and includes 3 nozzle types. The 2-in-1 vacuum and air duster can blow away dust or vacuum tight spaces using interchangeable nozzles. A 74W blower inflates mattresses, pools, boats, and storage bags with 4 valve adaptors. Safety features include 10 protections (short circuit, reverse polarity, etc.) and operation from -4°F to 140°F. A 300-lumen LED flashlight offers 3 modes (steady, flash, SOS). The LCD screen shows battery and pressure info. Also includes a 16000mAh power bank with USB-C input and dual USB outputs for fast charging devices on the go.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.