Zoro Homepage

Optimate 7 12V/24V, 8Step 12V 10A/24V 5ASealedBatteryCharger/Maintainer

  • Mfr # TM-261V3

  • Zoro # G4843879


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Voltage - Batteries
12V
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-261V3
Zoro #
G4843879
UPC #
5425006144612
Country of Origin
China

Details

Material
Plastic
Voltage - Batteries
12V
Voltage
12V

Description

OptiMate 7 12-24V, the smart and powerful battery charger and maintainer for the 12V or 24V battery in your car, boat, RV, light aircraft or your medical equipment – The fastest charger for starter and deep cycle batteries!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.