Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Fog Lens Clear Blue Color Direct Vent Goggles, Adjustable Strap, PVC Frame, PC Lenses, 12PK

  • Mfr # 151AF

  • Zoro # G922600750


product price: $37.49
/pk 12, $3.12/ea

Key Features

Eyewear Size
Universal
Lens Color
Clear Indirect Ventilation
Series
151AF
Frame Style
PVC Frame
Standards
Exceeds ANSI Z87.1 2010 Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151AF
Zoro #
G922600750
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Lens Color
Clear Indirect Ventilation
Series
151AF
Frame Style
PVC Frame
Standards
Exceeds ANSI Z87.1 2010 Requirements
Lens Material
Polycarbonate

Description

Anti-Fog lens Clear Blue color direct ventilation goggles, adjustable strap, PVC frame, polycarbonate lenses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.