
Anti-Fog Lens Clear Blue Color Indirect Ventilation Goggles, Adjustable Strap, PVC Frame, 12PK
Mfr # 152AF
Zoro # G122600741
product price: $40.49
/pk 12, $3.37/eaKey Features
Lens Material
Polycarbonate
Frame Style
Temple Windows
Standards
Meets ANSI Z87.1 2010 Requirements
Series
152AF
Eyewear Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152AF
Zoro #
G122600741
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Lens Material
Polycarbonate
Frame Style
Temple Windows
Standards
Meets ANSI Z87.1 2010 Requirements
Series
152AF
Lens Color
Clear Lens
Description
Anti-Fog lens Clear Blue color indirect ventilation goggles, adjustable strap, PVC frame, polycarbonate lenses
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.