PC Single-Piece Wrap-Around Lens, Non-Slip Rubber Tips, Scrtch Resistant, Indoor/Outdoor Lens, 12PK

  • Mfr # 100RT/IO-BG

  • Zoro # G622600531


product price: $29.99
/pk 12, $2.50/ea

Key Features

Frame Style
Wraparound Frame
Lens Color
Clear Lense/Clear Frame
Eyewear Size
Universal
Arm Tip Type
Soft, Non-slip Rubber Tips
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100RT/IO-BG
Zoro #
G622600531
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Frame Style
Wraparound Frame
Lens Color
Clear Lense/Clear Frame
Arm Tip Type
Soft, Non-slip Rubber Tips
Lens Material
Polycarbonate
Standards
Meets ANSI Z87.1 2010 Requirements
Series
100RT

Description

Polycarbonate single-piece wrap-around lens, non-slip rubber temple tips, scratch resistant coating, Indoor/Outdoor Lens, dispenser box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products