
PC Single-Piece Wrap-Around Lens, Scratch Resistant Coating, Light Blue Lens, 12PK
Mfr # 100LB
Zoro # G222600542
product price: $19.49
/pk 12, $1.62/eaKey Features
Lens Color
Light Blue Lense/Light Blue Frame
Eyewear Size
Universal
Lens Material
Polycarbonate
Series
100LB
Frame Style
Wraparound Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100LB
Zoro #
G222600542
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Lens Color
Light Blue Lense/Light Blue Frame
Lens Material
Polycarbonate
Series
100LB
Frame Style
Wraparound Frame
Standards
Meets ANSI Z87.1 2010 Requirements
Description
Polycarbonate single-piece wrap-around lens, scratch resistant coating, Light Blue lens
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.