Sporty Removable Foam Padded Frame, Amber PC Lenses Single Retail Box, Puch, Lanyard Included, 12PK

  • Mfr # 140AAF-BX

  • Zoro # G722601261


product price:  $80.99
/pk 12, $6.75/ea
Free Shipping & Returns

Key Features

Frame Style
Removable Foam Padded Frame
Lens Color
Clear Lense/Black Frame
Lens Material
Polycarbonate
Eyewear Size
Universal
Standards
Exceeds ANSI Z87.1 Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140AAF-BX
Zoro #
G722601261
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Frame Style
Removable Foam Padded Frame
Lens Color
Clear Lense/Black Frame
Lens Material
Polycarbonate
Standards
Exceeds ANSI Z87.1 Requirements
Series
140AAF-BX

Description

Sporty removable foam padded frame, Amber polycarbonate lenses for superior scratch and impact resistance, single retail box with puch and lanyard included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.