Sporty Removable Foam Padded Frame, Clear Anti-Fog PC Lenses, Dispenser Box, 12PK

  • Mfr # 140CAF-BG

  • Zoro # G722601131


product price:  $74.65
/pk 12, $6.22/ea

Key Features

Lens Color
Clear Lense/Black Frame
Eyewear Size
Universal
Series
140CAF-BG
Frame Style
Removable Foam Padded Frame
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140CAF-BG
Zoro #
G722601131
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Lens Color
Clear Lense/Black Frame
Series
140CAF-BG
Frame Style
Removable Foam Padded Frame
Lens Material
Polycarbonate
Standards
Exceeds ANSI Z87.1 Requirements

Description

Sporty removable foam padded frame, Clear Anti-Fog polycarbonate lenses for superior scratch and impact resistance, dispenser box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.