Zoro Homepage
This item is Discontinued.
Optimum Lathe, 1 HP, 115V, 60 Hz, MT-3 TU2304

Lathe, 1 HP, 115V, 60 Hz, MT-3 (Discontinued)

  • Mfr # TU2304
  • Zoro # G2183128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU2304
Zoro #
G2183128
UPC #
-
Country of Origin
China

Dimensions

Bed Width (In.)
5-5/16
Overall Height
20"
Overall Width
23"
Overall Length
38"

Details

Item
Lathe
Includes
(3) Jaw Lathe Chuck (100mm), Splash Guard, 4 Way Tool Post, Lathe Chuck Guard, Tool Post Chip Guard, Steady Center MT2 and MT, Change Gear Kit
Cross Travel (In.)
4-3/4
Thread Range (In.)
10 to 44
Spindle Bore (In.)
13/16
Carriage Travel (In.)
12
Longitudinal Feed Rates
0.003 to 0.007
Features
Precise Manufacturing, True Running Accuracy
Voltage
115
Compound Travel (In.)
3
Number of Spindle Speeds
6
Swing Over Bed (In.)
9
Phase
1
Spindle Taper
MT-3
Tailstock Travel (In.)
2-3/4
Thread Range (mm)
13/32 x 3-1/2
Tailstock Taper
MT-2
Motor HP
1
Hz
60
Distance Between Centers (In.)
18
Spindle Speed (RPM)
150 to 2500

Description

Lathe, Voltage 115, Overall Height 20 in, Overall Length 38 in, Overall Width 23 in, Tailstock Taper MT-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.