14 Inch Portable Ultra-Slim Desktop Tower Fan in White

  • Mfr # F-7348WH

  • Zoro # G121737172


product price:  $43.85
/ea

Key Features

Width
3.9 in
Color
White
Height
3.9 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-7348WH
Zoro #
G121737172
UPC #
630326273484
Country of Origin
China

Dimensions

Width
3.9 in
Height
3.9 in
Length
14 in

Details

Color
White
Item
Tower Fan

Description

Cool off the day with the Optimus 14 Inch Portable Ultra-Slim Desktop Tower Fan. It features 3 different fan speeds and 70 degree oscillation for perfect air flow. Its whisper quiet operation keeps the room at piece. Take advantage of the compact slim design and place it on desks, tables, or on the floor in small areas.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.