Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 in. Oscillating Tower Heater w/ Remote, Digital Temperature Readout & Setting

  • Mfr # H-7319

  • Zoro # G421739050


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Width
7 in
Height
17 in
Heater Color
White
Length
7 in
Electric Heater Item
Tower Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-7319
Zoro #
G421739050
UPC #
630326173197
Country of Origin
China

Dimensions

Width
7 in
Height
17 in
Length
7 in

Details

Heater Color
White
Electric Heater Item
Tower Heater

Description

This Optimus 17 in. Oscillating Tower Heater helps you keep your living space warm and cozy. It features a modern tower design, and has two heat settings for 750 W and 1,500 W. This electric ceramic heater also has safety and protection settings and space-saving housing. An overheat protection circuit and tip-over safety switch helps prevent mishaps and gives you peace of mind.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.