Shop MASTER

Portable Oil and Kerosene Torpedo Heater, Diesel, Kerosene, 10,000 sq ft Heat Area 21 gal

  • Mfr # 400TMHD-KFA
  • Zoro # G415197200

product price: 
$
1,969.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
21 gal
Hours on One Filling
9.8 hr
Heating Area
10,000 sq ft
Flame-Out Sensor Included
Yes
Built-In Air Pressure Gauge Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
400TMHD-KFA
Zoro #
G415197200
UPC #
657888244004
Country of Origin
China
Tank Capacity
21 gal
Hours on One Filling
9.8 hr
Heating Area
10,000 sq ft
Item
Portable Oil and Kerosene Torpedo Heater
Flame-Out Sensor Included
Yes
Built-In Air Pressure Gauge Included
Yes
On/Off Switch Included
Yes
Portability
Wheeled
Includes
Thermostat
Product Type
Portable Oil and Kerosene Torpedo Heater
Fuel Type
Diesel, Kerosene
Fuel Gauge Included
Yes
Power Failure Indicator Included
No
Ignition Power Source
Electronic
Thermostat Included
Thermostat Included
Digital Temperature Readout Included
Yes
LED Diagnostics Included
Yes
Heating Capacity Output
400,000 BtuH
Thermal Overheat Protection
Automatic Reset
Automatic Safety Shut-Off Included
Yes
Ignition Type
Direct Spark
Head Shape
Cylinder
Heater Style
Torpedo
NEMA Plug Configuration
5-15P
Thermostat Type
Unit-Mounted
Firing Type
Direct-Fired
Heater Voltage
120 V AC
Housing Finish
Powder Coated
Amperage
6.4 A
Body Shape
Cylindrical
Fuel Consumption
2.8 gph
For Use Indoors/Outdoors
Outdoor
Number of Heat Settings
9
Color
Bronze
Housing Material
Steel
Housing Color
Yellow
Number of Heads
1
Unavailable In
Massachusetts
Safety Features
High Temperature Shut Off
Wire Color
Bronze

Dimensions

Overall Length
25 in
Overall Height
35 1/2 in
Overall Depth
59 in
Cord Length
6 in
Overall Width
25 in

Description

Diesel Forced Air Heater with Thermostat

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.