Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in. Industrial Grade High Velocity Fan Silver

  • Mfr # F-4182

  • Zoro # G721739842


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Height
22 in
Length
22.4 in
Color
Stainless Steel
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-4182
Zoro #
G721739842
UPC #
630326241827
Country of Origin
China

Dimensions

Height
22 in
Length
22.4 in
Width
8.5 in

Details

Color
Stainless Steel
Item
High Velocity Fan

Description

The Optimus 18in industrial grade high velocity fan has a powerful 3 speed high-torque motor. Reinforced Wire Grill for Added Safety with an all metal construction makes this fan safe as well as durable. Aluminum Heavy Duty 18" Blade. 360 Degree Circle Head Tilts for use as Air Circulator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.