Zoro Homepage

18 in. Oscillating Stand Fan in Black

  • Mfr # F-1872BK

  • Zoro # G921739635


product price: $68.85
/ea

Key Features

Color
Black
Height
56 in
Width
18 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-1872BK
Zoro #
G921739635
UPC #
630326918729
Country of Origin
China

Dimensions

Height
56 in
Width
18 in
Length
8 in

Details

Color
Black
Item
Stand Fan

Description

Keep your favorite room cool with this Optimus 18" stand fan that features adjustable height, angle and tilt and also 90 degree of oscillation for maximum coverage. The 4-position piano key switch lets you easily change speeds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.