20 in. Grade Oscillating High Velocity Fan with Chrome Grill

  • Mfr # F-4208

  • Zoro # G421737179


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
20 in
Height
26 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-4208
Zoro #
G421737179
UPC #
630326242084
Country of Origin
China

Dimensions

Length
6 in
Width
20 in
Height
26 in

Details

Color
Chrome
Item
High Velocity Fan

Description

The Optimus 20 in. Grade Oscillating High Velocity Fan with Chrome Grill features a powerful 3 speed high-torque motor all housed within a reinforced circular chrome wire grill for added safety. The uniquely made base allows the fan to oscillate 75 degrees for proper air flow.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.