Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. Personal Metal Fan in Black

  • Mfr # F-4040-BK

  • Zoro # G121738193


product price: $22.79
/ea

Key Features

Height
4.5 in
Length
4.4 in
Color
Black
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-4040-BK
Zoro #
G121738193
UPC #
630326940409
Country of Origin
China

Dimensions

Height
4.5 in
Length
4.4 in
Width
3 in

Details

Item
Personal Metal Fan
Color
Black

Description

Cool down any space with the Optimus 4 Inch Personal Metal Fan. This compact fan provides personal air at the right angle with it's vertical tilting stand. It's perfect for personal use at home, at work, or in college dorms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.