59 Inch 360 Degree Oscillation Pedestal Tower Fan in Black with Remote

  • Mfr # F-7588

  • Zoro # G921737327


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Length
10.6 in
Width
8.7 in
Height
52.8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-7588
Zoro #
G921737327
UPC #
630326275884
Country of Origin
China

Dimensions

Length
10.6 in
Width
8.7 in
Height
52.8 in

Details

Color
Black
Item
Tower Fan

Description

Cool off the day with the Optimus 59 Inch 360 Degree Oscillation Pedestal Tower Fan with Remote and LED. It features 8 different fan speeds and various 360 oscillation for perfect air flow. Its whisper quiet operation keep the room at piece. Take advantage of the 3 fan modes for natural air rhythms, sleep mode, and normal air blowing. The pedestal fan adjusts the height from 47.3 inches to 59.1 inches.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.