Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in Convertible Personal Clip-on/Table Fan in White

  • Mfr # F-0645A

  • Zoro # G321738214


product price: $30.85
/ea

Key Features

Height
8 in
Color
White
Length
6 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-0645A
Zoro #
G321738214
UPC #
630326206451
Country of Origin
China

Dimensions

Height
8 in
Length
6 in
Width
5 in

Details

Item
Table Fan
Color
White

Description

Cool down from the hot weather with the Optimus 6 in Convertible Personal Clip-on/ Table Fan. Swap between the clip and tabletop base for a multitude of work spaces. Its compact size is ideal for personal spaces from work desks and cubicles, to bed sides and couches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.