Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Flame Effect Mini Fireplace Heater

  • Mfr # H-9300

  • Zoro # G021737296


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Color
Red
Height
13.5 in
Width
6.1 in
Length
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-9300
Zoro #
G021737296
UPC #
630326193003
Country of Origin
China

Dimensions

Height
13.5 in
Width
6.1 in
Length
9.4 in

Details

Color
Red
Item
Mini Fireplace Heater

Description

The Optimus Electric Flame Effect Mini Fireplace Heater will bring a cozy look and feel to any room. With a cast iron effect finish not only will it give off warmth but it will make any small area feel more like home. This Heater has a top handle and two heat settings at 600 and 1200watts. This heater is compact and easily portable, so you can take it from your room to your work place with no hassle!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products