Zoro Homepage

Garage-Outdoor Hanging Infrared Heater with Remote

  • Mfr # PHE-1500BR

  • Zoro # G021738330


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Heater Color
Black
Electric Heater Item
Outdoor Heater
Height
11 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHE-1500BR
Zoro #
G021738330
UPC #
630326641016
Country of Origin
China

Dimensions

Width
16 in
Height
11 in
Length
18 in

Details

Heater Color
Black
Electric Heater Item
Outdoor Heater

Description

The Optimus Garage-Outdoor Hanging Infrared Heater with Remote suits most outdoor spaces. Heating with three halogen tubes, the heater features sun like heating with the 500w, 1000w, and 1500w power settings. Quietly operates so parties and conversations never get disrupted. The steel housing is durably made for outdoor elements and is splash proof.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.