Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garage/ Shop Ceiling Mount Utility Heater

  • Mfr # H-9010

  • Zoro # G521739561


product price: $95.75
/ea
Free Shipping & Returns

Key Features

Width
4.05 in
Heater Color
Black
Height
13.1 in
Length
25.2 in
Electric Heater Item
Utility Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-9010
Zoro #
G521739561
UPC #
630326190101
Country of Origin
China

Dimensions

Width
4.05 in
Height
13.1 in
Length
25.2 in

Details

Heater Color
Black
Electric Heater Item
Utility Heater

Description

The Optimus Ceiling Mount Utility Heater provides 600-1200 Watt Sun-like heat and gives off a soft light for added ambiance. Quartz heating element will heat your work space efficiently and the pull cord offers easy and accessible on and off. Heating and lighting elements are independent of one another. Ceiling mount capability allows you more space to work while keeping warm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.