Mini 7 Fins Portable Oil Filled Radiator Heater

  • Mfr # H-6003

  • Zoro # G121738148


product price:  $72.99
/ea

Key Features

Heater Color
White
Length
15 in
Height
16 in
Width
6 in
Electric Heater Item
Radiator Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-6003
Zoro #
G121738148
UPC #
630326160036
Country of Origin
China

Dimensions

Length
15 in
Height
16 in
Width
6 in

Details

Heater Color
White
Electric Heater Item
Radiator Heater

Description

The Optimus 700-Watt Portable Electric Oil-Filled Radiant Heater has automatic thermostat control for comfort. The built in Overheat Protection device lets you operate the heater in safety. This lightweight heater makes for the ideal portable heater. Rotary thermostat switch for easy control Permanently sealed special diathermic oil Heats up to 150 sq. ft. Built in carrying handle 700W heat output Automatic Thermostat Control Power Indicator Light Heavy Gauge sheet Metal Cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.