Zoro Homepage

Portable Oscillation Ceramic Heater with LED Display

  • Mfr # H-7245

  • Zoro # G021737364


product price: $73.39
/ea

Key Features

Height
12 in
Heater Color
White
Length
8 in
Width
5 in
Electric Heater Item
Ceramic Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-7245
Zoro #
G021737364
UPC #
630326172459
Country of Origin
China

Dimensions

Height
12 in
Length
8 in
Width
5 in

Details

Heater Color
White
Electric Heater Item
Ceramic Heater

Description

The Optimus Portable Oscillation Ceramic Heater with LED Display is the perfect heater for cold spaces. Features a sleek design suitable for any home office areas. This heater comes with a 750w and 1500w setting and includes an ECO friendly 500w setting. Safe for daily use, its built with overheat protection and a tip-over safety switch. The oscillation feature allows for war air to flow all around.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.