1080P 1920X1080, 4000 LUMENS, 300,000:1 CONTRAST RATIO, LASER LIGHT SOURCE, ULTR

  • Mfr # ZH430UST

  • Zoro # G821696977


product price:  $3,582.99
/ea
Free Shipping & Returns

Key Features

Width
12.9"
Maximum Diagonal Image Size
10.83 ft
Video Signal Standard
HDTV
Network (RJ-45)
Yes
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH430UST
Zoro #
G821696977
UPC #
796435447182
Country of Origin
China

Dimensions

Width
12.9"
Maximum Diagonal Image Size
10.83 ft
Depth
12.9"
Minimum Diagonal Image Size
80"
Height
4.3"
Maximum Focal Length
3.70 mm

Details

Video Signal Standard
HDTV
Network (RJ-45)
Yes
Number of Lamps
1
Max. Resolution
1920 x 1080
Screen Refresh Rate
120 Hz
USB
Yes
HDMI Inputs
Yes
3D Capability
DLP 3D Ready
Standard Mode Brightness
4000 lm
Throw Ratio
0.25 to 1
Throw Type
Ultra Short Throw
Mount Type
Portable
Maximum Projection Distance
15.67"
Maximum Vertical Sync
120 Hz
Color
White
Native Aspect Ratio
16:9
Operating Power Consumption
173 W
Batteries Included
Yes
Normal Mode Lamp Life
30000 Hour
Native Resolution
1920 x 1080
3D Type
3D
Lamp Type
Laser
Package Contents
DLP Projector AC Power Cord Remote Control 1 x CR2025 Battery Basic User Manual
Speaker Included
Yes
Output Scan Format
1080p
Item
DLP Projector
Minimum Vertical Sync
24 Hz
Minimum Projection Distance
7.95"
Projection Method
Front
Contrast Ratio
300,000:1
HD Resolution
Yes

Description

A SHORT THROW, 0.253:1 TR, 80IN- 130IN DIAG IMAGE,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.