This item is Discontinued.

Optoma 4K Uhd 3400 Lumens Lamp Light Source 1.5 1.66 Throw Ratio 8.6 Lbs 1X H UHD30

4K Uhd 3400 Lumens Lamp Light Source 1.5 1.66 Throw Ratio 8.6 Lbs 1X H (Discontinued)

  • Mfr # UHD30
  • Zoro # G4618823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHD30
Zoro #
G4618823
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.6"
Depth
10.6"
Width
12.4"

Details

Product Type
DLP Projector
Optical Zoom
1.1x
Contrast Ratio
500,000:1
Lamp Type
Metal Halide

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.