4K UHD 3840x2160, 3500 Lumens Projector, 500,000:1 Contrast, HDR/HLG, Laser Light Source, 30K

  • Mfr # UHZ35

  • Zoro # G221696911


product price:  $1,978.99
/ea
Free Shipping & Returns

Key Features

Minimum Vertical Sync
24 Hz
Standard Mode Brightness
3500 lm
Projection Method
Front
Number of Lamps
1
Output Scan Format
2160p
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHZ35
Zoro #
G221696911
UPC #
796435815424
Country of Origin
China

Dimensions

Minimum Diagonal Image Size
26"
Minimum Focal Length
20.91 mm
Width
10.8"
Maximum Focal Length
32.62 mm
Depth
8.5"
Maximum Diagonal Image Size
25.25 ft
Height
4.5"

Details

Minimum Vertical Sync
24 Hz
Standard Mode Brightness
3500 lm
Projection Method
Front
Number of Lamps
1
Item
DLP Projector
Output Scan Format
2160p
Color Supported
1.07 Billion Colors
Video Signal Standard
HDTV
Operating Power Consumption
185 W
Minimum Projection Distance
51.18"
Smart Platform Supported
Apple TV, Fire TV, Roku TV
Network (RJ-45)
Yes
HD Resolution
Yes
Normal Mode Lamp Life
30000 Hour
HDMI Inputs
Yes
Speaker Included
Yes
Maximum Vertical Sync
240 Hz
Contrast Ratio
500,000:1
3D Type
3D
Native Aspect Ratio
16:9
Maximum Projection Distance
30.84 ft
Batteries Included
Yes
Optical Zoom
1.5x
High Dynamic Range (HDR) Type
HLG, HDR10
Lamp Type
Laser
USB
Yes
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.