Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5500L 1080P 1920X1080 STANDARD THROW PROJECTOR

  • Mfr # ZH551

  • Zoro # G922445085


product price: $2,905.99
/ea
Free Shipping & Returns

Key Features

Depth
8.5"
Minimum Projection Distance
39.37"
Projection Method
Front
Minimum Focal Length
20.91 mm
Maximum Focal Length
32.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH551
Zoro #
G922445085
UPC #
85896323013
Country of Origin
Viet Nam

Dimensions

Depth
8.5"
Minimum Focal Length
20.91 mm
Maximum Focal Length
32.62 mm
Width
10.8"
Minimum Diagonal Image Size
28"
Height
4.5"
Maximum Diagonal Image Size
12.08 ft

Details

Minimum Projection Distance
39.37"
Projection Method
Front
Mount Type
Portable, Ceiling Mountable
Max. Resolution
3840 x 2160
Optical Zoom
1.5x
3D Capability
DLP 3D
Output Scan Format
1080p
Screen Refresh Rate
120 Hz
HDMI Inputs
Yes
Item
DLP Projector
Color
White
Network (RJ-45)
Yes
Contrast Ratio
3,000,000:1
Wireless LAN
Yes
Native Resolution
1920 x 1080
Native Aspect Ratio
16:9
3D Type
3D
Package Contents
Compact Laser Projector with Wireless SharingAC Power CordRemote Control2 x AAA BatteriesEZC-USB Dual-Band Wi-Fi AdapterQuick start user manual
Maximum Projection Distance
30.51 ft
Speaker Included
Yes
Standard Mode Brightness
5600 lm
Video Signal Standard
HDTV
USB
Yes
Voltage Frequency
60 Hz
Lamp Type
Laser
Number of Lamps
1
Batteries Included
Yes
Economy Mode Lamp Life
30000 Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.