Zoro Homepage

PROJECTOR LASER 4K UHD 3840X2160 3700 LUMENS

  • Mfr # ZK430ST

  • Zoro # G216480242


product price: $2,794.99
/ea
Free Shipping & Returns

Key Features

Screen Refresh Rate
240 Hz
Minimum Vertical Sync
24 Hz
Operating Power Consumption
185 W
Contrast Ratio
300,000:1
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZK430ST
Zoro #
G216480242
UPC #
796435446833
Country of Origin
China

Dimensions

Maximum Focal Length
7.51 mm
Height
4.5"
Width
10.8"
Depth
8.5"
Maximum Diagonal Image Size
25 ft

Details

Screen Refresh Rate
240 Hz
Minimum Vertical Sync
24 Hz
Operating Power Consumption
185 W
Contrast Ratio
300,000:1
Color
White
Projection Method
Front
Standard Mode Brightness
3700 lm
3D Capability
DLP 3D Ready
Native Aspect Ratio
16:9
High Dynamic Range (HDR) Type
HLG
USB
Yes
Network (RJ-45)
Yes
Maximum Vertical Sync
240 Hz
Environmentally Friendly
Yes
Package Contents
Eco-Friendly Compact High Brightness 4K UHD Laser Projector AC Power Cord Remote Control With 1x CR2025 Battery Basic User Manual
HDMI Inputs
Yes
Lamp Type
Laser
Output Scan Format
1080p
Item
DLP Projector
Number of Lamps
1
HD Resolution
Yes
Batteries Included
Yes
Maximum Projection Distance
10.83 ft
Minimum Projection Distance
15.75"
Max. Resolution
3840 x 2160
Speaker Included
Yes
3D Type
3D
Native Resolution
3840 x 2160
Normal Mode Lamp Life
30000 Hour
Throw Type
Short Throw
Mount Type
Portable
Video Signal Standard
HDTV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.