Zoro Homepage

1080P 1920X1080, 3500 LUMENS, 300,000:

  • Mfr # GT2000HDR

  • Zoro # G615192388


product price: $1,455.99
/ea
Free Shipping & Returns

Key Features

Width
10.8"
Depth
8.5"
Height
4.5"
High Dynamic Range (HDR) Type
HDR10, HLG
Video Signal Standard
HDTV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT2000HDR
Zoro #
G615192388
UPC #
796435814601
Country of Origin
China

Dimensions

Width
10.8"
Depth
8.5"
Height
4.5"
Maximum Focal Length
7.51 mm
Maximum Diagonal Image Size
25 ft

Details

Item
DLP Projector
High Dynamic Range (HDR) Type
HDR10, HLG
Video Signal Standard
HDTV
Native Resolution
1920 x 1080
Batteries Included
Yes
Vertical Scan Range
24 Hz - 120 Hz
Projection Method
Front
Number of Lamps
1
Standard Mode Brightness
3500 lm
Lamp Type
Laser
Graphic Mode
Full HD
Native Aspect Ratio
0.672917
Contrast Ratio
300,000:1
Normal Mode Lamp Life
30000 Hour
3D Type
3D Ready
High Dynamic Range (HDR)
Yes
HDMI
Yes
Output Scan Format
1080p
Speaker Included
Yes
USB
Yes
Throw Type
Short Throw
Operating Power Consumption
139 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.