Zoro Homepage

4200 LUMEN 1080P HDR DURACORE LASER DLP PROJECTOR

  • Mfr # GT2100HDR

  • Zoro # G014936385


product price: $1,819.99
/ea
Free Shipping & Returns

Key Features

Width
10.8"
Depth
8.5"
Height
4.5"
Maximum Focal Length
7.51 mm
Maximum Diagonal Image Size
24.33 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT2100HDR
Zoro #
G014936385
UPC #
796435814625
Country of Origin
China

Dimensions

Width
10.8"
Depth
8.5"
Height
4.5"
Maximum Focal Length
7.51 mm
Maximum Diagonal Image Size
24.33 ft

Details

Item
DLP Projector
USB
Yes
Batteries Included
Yes
Operating Power Consumption
173 W
Native Aspect Ratio
0.672917
Lamp Type
Laser
Environmentally Friendly
Yes
Vertical Scan Range
24 Hz - 120 Hz
Number of Lamps
1
Speaker Included
Yes
Output Scan Format
1080p
Standard Mode Brightness
4200 lm
Throw Type
Short Throw
Projection Method
Front
Normal Mode Lamp Life
30000 Hour
Network (RJ-45)
Yes
Package Contents
GT2100HDR Eco-Friendly Short throw Full HD Laser Home Projector AC Power Cord Remote Control (1) CR2025 Battery Basic User Manual
HDMI
Yes
Contrast Ratio
300,000:1
Video Signal Standard
HDTV
3D Type
3D
High Dynamic Range (HDR)
Yes
Series
GT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.