Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5500L 1080P Projector

  • Mfr # ZH551

  • Zoro # G622701948


product price: $2,597.99
/ea
Free Shipping & Returns

Key Features

Minimum Diagonal Image Size
28"
Depth
8.5"
Maximum Diagonal Image Size
12.08 ft
Economy Mode Lamp Life
30000 Hour
3D Type
3D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH551
Zoro #
G622701948
UPC #
796435448134
Country of Origin
China

Dimensions

Minimum Diagonal Image Size
28"
Depth
8.5"
Maximum Diagonal Image Size
12.08 ft
Height
4.5"
Minimum Focal Length
20.91 mm
Maximum Focal Length
32.62 mm
Width
10.8"

Details

Economy Mode Lamp Life
30000 Hour
3D Type
3D
Batteries Included
Yes
Contrast Ratio
3,000,000:1
Mount Type
Portable, Ceiling Mountable
3D Capability
DLP 3D
Color
White
Lamp Type
Laser
Maximum Projection Distance
30.51 ft
Video Signal Standard
HDTV
Output Scan Format
1080p
USB
Yes
Voltage Frequency
60 Hz
Network (RJ-45)
Yes
HDMI Inputs
Yes
Max. Resolution
3840 x 2160
Number of Lamps
1
Wireless LAN
Yes
Native Aspect Ratio
16:9
Projection Method
Front
Item
DLP Projector
Screen Refresh Rate
120 Hz
Optical Zoom
1.5x
Standard Mode Brightness
5600 lm
Speaker Included
Yes
Minimum Projection Distance
39.37"
Package Contents
Compact Laser Projector with Wireless SharingAC Power CordRemote Control2 x AAA BatteriesEZC-USB Dual-Band Wi-Fi AdapterQuick start user manual
Native Resolution
1920 x 1080

Description

1080p 1920x1080, 5600 Lumens, 300,000:1 Contrast, Laser Light Source, 1.4 2.24:1 Throw Ratio, 1.6x Zoom, Image Size 28 145 , Miracast Wireless Display (App Free supports Windows, Android, iOS, Mac OS, Chrome OS), 2x HDMI 2.0, 2xUSB-A, RJ-45, RS-232, 3.5mm Audio-In, 3.5mm Audio-Out, 3D-Sync, 12V Trigger, 15% Vertical Lens Shift, 30 Degree Vertical and Horizontal Keystone, Network Control (Crestron, Optoma Management Suite Cloud, PJLink, AMX, Extron), FOTA (Firmware Over The Air), 20,000/30,000 Hr. Light Source Life, 3 Year parts and labor limited warranty on the projector, 5-year or 12,000 hour light source warranty (whichever comes first)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.