Zoro Homepage

98 INCH4K UHD PROFESSIONAL FLAT PANEL DISPLAY.

  • Mfr # N3981K

  • Zoro # G914908277


product price: $5,674.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Screen Size
98"
HDMI Inputs
1
Height
49.9 in
Width
87.1 in
Depth
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3981K
Zoro #
G914908277
UPC #
-
Country of Origin
China

Dimensions

Screen Size
98"
Height
49.9 in
Width
87.1 in
Depth
3.1 in
Bezel Width
1.02 in

Details

HDMI Inputs
1
Item
Collaboration Display
Speakers
Yes
Max. Resolution
3840 x 2160
Series
N
Number of Network (RJ-45) Ports
2
Scan Format
2160p
Screen Mode
4K UHD
Backlight Technology
Direct LED
Vertical Viewing Angle
178°
S/PDIF Out
Yes
Contrast Ratio
1,200:1, 3,000:1
Standard Memory
4 GB
Software Included
Optoma Management Suite (OMS), Creative Board, File manager, Media player
Network (RJ-45)
Yes
Display Screen Type
LCD
Brightness
500 Nit
Standby Power Consumption
500 mW
Wireless LAN Standard
IEEE 802.11 a/b/g/n/ac/ax
Screen Resolution
3840 x 2160
Number of USB 2.0 Ports
1
Response Time
8 ms
Operating System Platform
Android
Serial
Yes
Wireless LAN
Yes
Flash Memory Capacity
32 GB
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
Total Number of USB Ports
3
Number of USB 3.0 Ports
1
Number of HDMI Inputs
3
Ethernet
Yes
VESA Mount Standard
800 x 600
USB
Yes
Operating System
Android 11
Processor Type
Cortex A55
Processor Core
Quad-core (4 Core)
Graphics Controller Model
Mali G51
HDMI
Yes
Input Voltage
230V AC, 120V AC
Audio Line Out
Yes
Power Consumption
515 W
Number of Speakers
2
RMS Output Power
20 W
Includes
American Standard Power Cord, British Standard Power Cord, HDMI Cable 3M, Remote Control, Battery, Quick Setup Guide
Processor Manufacturer
ARM
Number of HDMI Outputs
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.