Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, Shade 4, 9 to 13, Black

  • Mfr # 1007.000

  • Zoro # G4657983


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Black
Viewing Area
3.94 in x 1.97 in
Standards
CE, ANSI, EAC, AS/NZS, complies with CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1007.000
Zoro #
G4657983
UPC #
-
Country of Origin
Switzerland

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Black
Viewing Area
3.94 in x 1.97 in
Standards
CE, ANSI, EAC, AS/NZS, complies with CSA Z94.3
Includes
(1) Spare Front Cover Lens, (1) Storage Bag
Features
Light Weight, True Color Vision
ADF Controls
Analog
Series
p550
Welding Helmet Material
Nylon
Battery Life
2,500 hr
Electromagnetic Sensor
No
Lens Shade
9 to 13
EN379 Classification
1/1/1/2
Switching Speed
1/10 sec
Grind Mode
No
Welding Helmet Light State
4.0
Power Source
Battery, Solar
Welding Helmet Color
Black
Battery Type
CR2032
Headgear
Ratchet
Suspension Adjustment Type
Ratchet
includes Electromagnetic Sensor
No
Battery Chemistry
Lithium Ion
Includes Batteries
Yes
Lens Color
Green
Helmet Material
Polyamide
Helmet Type
Auto-Darkening
Magnification
No
Welding Shade Designation
W9 to W13
Light State
4

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 2,500 hr, Battery Type CR2032, Color Black, EN379 Classification 1/1/1/2, Features Light Weight, True Color Vision, Grind Mode No, Helmet Material Polyamide, Helmet Type Auto-Darkening, Includes (1) Spare Front Cover Lens, (1) Storage Bag, Includes Batteries Yes, Lens Color Green, Light State 4, Magnification No, Number of Arc Sensors 2, Power Source Battery, Solar, Series p550

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.