Backup Lamp

OPTRONICS| Zoro #: G0998803| Mfr #: BUL22CBPG

$39.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 1-13/16"
Lamp Type: Led
Width: 2-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998803 Mfr #: BUL22CBPG
Depth: 1-13/16"Lamp Type: Led
Width: 2-5/16"Shape: Oval
Lamp Life: Up to 100,000 hr.Volt Bulb: 12
Color: clearLength: 6-1/2"
Termination Type: PigtailUsed For: Replacement
Item: Back Up LampCountry of Origin (subject to change): Taiwan, Province of China

Description

Back Up LampLength 6-1/2 In., Width 2-5/16 In.Depth 1-13/16 In., Clear, Shape OvalLamp Type LED, Lamp Life Up to 100,000 hr., 12 Volt BulbTermination Type PigtailUsed For Replacement

Reviews