Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILL31CBPG
Zoro #
G3888035
UPC #
047286031144
Country of Origin
Taiwan, Province of China
Dimensions
Width - Vehicle Lighting
1/2"
Length
5-3/4"
Length - Vehicle Lighting
5"
Width
2-3/4"
Depth
5-3/4"
Height - Vehicle Lighting
4-3/4"
Details
Color
Clear
Type
10 Diode
Lamp Life
Lifetime LED
Item
Flat Panel Work Light
Volt Bulb
12
Lens Shape - Vehicle Lighting
Rectangular
Sub-Category
Vehicle Interior Lighting
Lighting Technology - Vehicle Lighting
LED
Shape
Rectangle
Lens Color - Vehicle Lighting
White
Wiring Connection - Vehicle Lighting
Hardwired
Base Mounting Centers
4-11/16"
Termination Type
Hardwired
Mounting - Vehicle Lighting
Permanent
Material
polycarbonate
Lamp Type
Led
Description
Interior Lamp, 10 Diode, Length 5-3/4 In., Width 2-3/4 In., Diameter 5-3/4 In., Depth 15/16 In., Clear, Shape Rectangle, Base Mounting Centers 4-11/16 In.Lamp Type LED, Lamp Life Lifetime LED, 12 Volt BulbMaterial PolycarbonateTermination Type Hardwired
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.