
Lights-Clearance & Tail Rv
Mfr # MCL10AKBP
Zoro # G016328478
product price: $6.95
/eaKey Features
Housing Material
Polycarbonate
Lens Color
Amber
Lighting Technology
LED
Shape
Round
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCL10AKBP
Zoro #
G016328478
UPC #
47286985706
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
0.9 in
Overall Diameter
0.73 in
Details
Housing Material
Polycarbonate
Lens Color
Amber
Lighting Technology
LED
Shape
Round
Housing Color
Black
Lens Material
Polycarbonate
Protection Type
Waterproof
Mount Type
Grommet Mount
Description
LED; Round; 0.73 Inch Diameter; Amber Lens; Polycarbonate Housing; Waterproof; With A11GB Grommet; 0.052 Amp; 12 Volt DC; Polypack Packaging
- Sealed, Waterproof Design
- PC Rated When Mounted In Any Direction - 360-Degrees
- Hard Wired, Features Separate Ground Wire
- Polycarbonate Lens And Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.