This item is Discontinued.

Optronics Parking/Rear Turn Signal STL70ABPG

Parking/Rear Turn Signal (Discontinued)

  • Mfr # STL70ABPG
  • Zoro # G3184684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL70ABPG
Zoro #
G3184684
UPC #
047286752889
Country of Origin
Taiwan, Province of China

Dimensions

Width - Vehicle Lighting
1 1/8 in
Height - Vehicle Lighting
2 1/4 in
Length - Vehicle Lighting
6 1/2 in

Details

Lamp Life
100,000 hr.
Shape
Oval
Sub-Category
Stop-Turn-Tail Lights
Standards
DOT
Lens Shape - Vehicle Lighting
Oval
Wiring Connection - Vehicle Lighting
PL-3 Connector
Lamp Type
Led
Item
Stop/Turn/Tail Light
Number of LEDs
56
Manufacturer Warranty - Vehicle Lighting
LED Lifetime Warranty
Color
Yellow
Lighting Technology - Vehicle Lighting
LED
Lens Color - Vehicle Lighting
Yellow
Mounting - Vehicle Lighting
Grommet

Description

Stop/Turn/Tail Light, Shape Oval, Standards DOT, Lamp Life 100,000 hr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.