This item is Discontinued.

Optronics Stop-Turn-Tail Lamp, 7-1/2in L, Oval Shape STL178RBP

Stop-Turn-Tail Lamp, 7-1/2in L, Oval Shape (Discontinued)

  • Mfr # STL178RBP
  • Zoro # G5005966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL178RBP
Zoro #
G5005966
UPC #
047286992759
Country of Origin
Taiwan, Province of China

Dimensions

Width
1-1/8"
Length
7-1/2"
Depth
1-1/8"
Length - Vehicle Lighting
7 1/2 in
Height
2-5/16"
Width - Vehicle Lighting
1 1/8 in
Height - Vehicle Lighting
3 3/16 in

Details

Type
sealed
Lamp Type
Led
Lens Shape - Vehicle Lighting
Oval
Wiring Connection - Vehicle Lighting
Hardwired
Used For
Replacement
Mounting Type
Flange
Sub-Category
Stop-Turn-Tail Lights
Number of LEDs
22
Post
No
Base Mounting Centers
2"
Color
Red
Lens Material
Polycarbonate
Manufacturer Warranty - Vehicle Lighting
LED Lifetime Warranty
Fits
Car, Truck, Trailer, Van
Mounting - Vehicle Lighting
Permanent
Lens Color - Vehicle Lighting
Red
Item
Stop/Turn/Tail Light
Volt Bulb
12
Housing Material
Polycarbonate
Lighting Technology - Vehicle Lighting
LED
Lamp Life
Lifetime LED
Housing Color
Red
Standards
DOT
Lens Color
Red
Termination Type
Hard Wired
Shape
Oval
Material
Polycarbonate
Number of Bulbs
22

Description

Stop/Turn/Tail Light, Lens Color Red, Shape Oval, Standards DOT, Housing Material Polycarbonate, Lamp Life Lifetime LED, Lens Material Polycarbonate, Number of Bulbs 22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.