This item is Discontinued.

Optronics Stop-Turn-Tail Lamp, Red, Cylinder STL101RBPG

Stop-Turn-Tail Lamp, Red, Cylinder (Discontinued)

  • Mfr # STL101RBPG
  • Zoro # G5395187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL101RBPG
Zoro #
G5395187
UPC #
047286980732
Country of Origin
Taiwan, Province of China

Dimensions

Diameter - Vehicle Lighting
4 1/4 in
Diameter
4"
Width
4"
Length
4"
Width - Vehicle Lighting
1 3/8 in

Details

Mounting Type
Grommet
Sub-Category
Stop-Turn-Tail Lights
Material
Polycarbonate
Shape
Cylinder
Lamp Type
Led
Lighting Technology - Vehicle Lighting
LED
Number of Bulbs
21
Mounting - Vehicle Lighting
Grommet
Standards
DOT
Lens Shape - Vehicle Lighting
Round
Type
Led
Manufacturer Warranty - Vehicle Lighting
LED Lifetime Warranty
Item
Stop/Turn/Tail Light
Color
Red
Wiring Connection - Vehicle Lighting
PL-3 Connector
Lens Color - Vehicle Lighting
Red
Volt Bulb
12.8
Termination Type
PL-3 Connector
Number of LEDs
22
Used For
Replacement

Description

Stop/Turn/Tail Light, Shape Cylinder, Standards DOT, Number of Bulbs 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.