Zoro Homepage

70892 100W BR38 Westpointe Blue Flood Beam Accent Reflector Light Bulb

  • Mfr # OR29581

  • Zoro # G703703243


product price: $36.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR29581
Zoro #
G703703243
UPC #
657248292768
Country of Origin
China

Description

Features
  • Westpointe Blue Flood Beam Accent Reflector Light Bulb
  • 100BR38/B, 100W, 120V
  • Maximum Overall Length - 5.75 in.
  • Standard Base
  • 2500 Average Rated Hours
  • Dimension - 4.25 x 4.25 x 5.75 in.
  • Item Weight - 0.4 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.