This item is Discontinued.

Orafol 12'' X 18'' No Trespassing Sign, Aluminium .080, Laminated, Oralite 9900 Reflective R7427

12'' X 18'' No Trespassing Sign, Aluminium .080, Laminated, Oralite 9900 Reflective (Discontinued)

  • Mfr # R7427
  • Zoro # G912368912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R7427
Zoro #
G912368912
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
12 in

Details

Legend
No Trespassing
Sign Shape
Rectangle
Sign Material
0.080 Aluminium
Retroreflective Grade
ORALITEĀ® 9900 Brilliant Grade Premium - Type XI
Includes
2 Mounting Holes

Description

Traffic Sign, Height 18 In., Width 12 In, Sign Material Aluminum, .080 Sign Mounting Style with Mounting Holes, Printed Language English, Sign Shape Rectangle. ORALITE 9900 Brilliant Grade Premium - Type XI, ORAGUARD 5061 Clear Laminate.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.