This item is Discontinued.

Orafol 12in X 18in Green, Reserved for School Buses, 6700 Engineer Grade Prismatic R7323

12in X 18in Green, Reserved for School Buses, 6700 Engineer Grade Prismatic (Discontinued)

  • Mfr # R7323
  • Zoro # G113342995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7323
Zoro #
G113342995
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.08 in
Length
18 in

Details

Legend
Reserved for School Buses
Sign Shape
Rectangle
Sign Material
Aluminum, Oralite 6700 Reflective, Oraguard 5061 Laminate
Retroreflective Grade
ORALITE 9900 Brilliant Grade Premium - Type XI; ORALITE 6700 Engineer Grade Prismatic - Type I
Includes
Sign Mounting Style with 2 Mounting Holes

Description

Traffic Sign, Height 18 In., Width 12 In, Sign Material Aluminum, 0.080 Sign Mounting Style with Mounting Holes, Printed Language English, Sign Shape Rectangle. ORALITE 6700 Engineer Grade Prismatic - Type I, ORAGUARD 5061 Clear Laminate


  • • Designed for the production of permanent, outdoor traffic control signage.
  • • Durability 7 years
  • • Meets requirements of MUTCD
  • • Meets ASTM D 4956 specifications for Type I, Class 1 retroreflective sheeting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.