This item is Discontinued.

Orafol 12in X 18in Red, No Parking Between Signs Right/Left Arrow, 5900 High Intensity Prismatic Grade R712

12in X 18in Red, No Parking Between Signs Right/Left Arrow, 5900 High Intensity Prismatic Grade (Discontinued)

  • Mfr # R712
  • Zoro # G713342753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R712
Zoro #
G713342753
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.08 in
Length
18 in

Details

Legend
Parking Between Signs Right/Left Arrow
Sign Shape
Rectangle
Sign Material
Aluminum, Oralite 5900 Reflective, Oraguard 5061 Laminate
Retroreflective Grade
ORALITE 9900 Brilliant Grade Premium - Type XI; ORALITE 5900 High Intensity Prismatic Grade - Type IV
Includes
Sign Mounting Style with 2 Mounting Holes

Description

Traffic Sign, Height 18 In., Width 12 In, Sign Material Aluminum, 0.080 Sign Mounting Style with Mounting Holes, Printed Language English, Sign Shape Rectangle. ORALITE 5900 High Intensity Prismatic Grade - Type IV, ORAGUARD 5061 Clear Laminate


  • • Designed for the production of permanent, outdoor traffic control signage.
  • • Durability 10 years
  • • Meets requirements of MUTCD
  • • Meets ASTM D 4956 specifications for Type IV, Class 1 retroreflective sheeting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.