Zoro Homepage

Red Reflective Daybright Safety Tape

  • Mfr # V92-1249-010150

  • Zoro # G902680123


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Overall Height
1.1
Outside Diameter
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V92-1249-010150
Zoro #
G902680123
UPC #
401136386705
Country of Origin
United States

Dimensions

Overall Height
1.1
Outside Diameter
1.1

Details

Color
Red
Material
Polyester

Description

This tough, weather-resistant Daybright retroreflective safety tape gives your truck, van or trailer enhanced visibility during the day and added reflectivity at night. This reflective safety tape applies to almost any surface and can even be used on tools, tool boxes and machinery—wherever increased visibility is needed. 1"W x 150'L rolls with a peel and stick back. Red color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.