Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Orben Orben OR170-08004-DGR9E 22 in. Morpheus Duffel; Grey OR170-08004-DGR9E

Orben OR170-08004-DGR9E 22 in. Morpheus Duffel; Grey (Discontinued)

  • Mfr # OR170-08004-DGR9E
  • Zoro # G503900927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR170-08004-DGR9E
Zoro #
G503900927
UPC #
841564107992
Country of Origin
China

Description

Ready for a trip Rock the 22 inch Morpheus rolling upright duffel to travel in style. While you fumble through everything in your hands and squeeze through the crowds. Morpheus is designed with multiple grab handles attached to different sides of the duffle to provide quick and easy pick up. The rolling duffel offers a 2 inch expansion panel to create more room for your belongings as needed. When your bag is fully loaded. the compression straps will help secure and tighten the bag with its durable buckles. Hold on to the retractable handles with this carry on and take off with its smooth rolling wheels! SpecificationsColor: GreyWeight: 6.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.