Attached Lid Container, 16.45 gal Volume Cap., 21 3/4 in L, 15 1/4 in W, 17 1/8 in H, Blue

  • Mfr # FP22 BLUE

  • Zoro # G8981743


product price:  $36.79
/ea

Key Features

Volume Capacity
16.45 gal
Overall Length
21 3/4 in
Overall Width
15 1/4 in
Overall Height
17 1/8 in
Material
Plastic, Metal Hinge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP22 BLUE
Zoro #
G8981743
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21 3/4 in
Overall Width
15 1/4 in
Overall Height
17 1/8 in
Inside Height
15 3/4 in
Inside Length
19 51/64 in
Inside Width
14 3/32 in
Outside Length
21 3/4 in
Top Inside Length
19 3/4 in
Bottom Inside Width
12 1/4 in
Bottom Inside Length
18 5/8 in
Bottom Outside Length
18 5/8 in
Top Inside Width
14 in
Outside Height
17 1/8 in
Outside Width
15 3/16 in
Bottom Outside Width
12 3/4 in

Details

Volume Capacity
16.45 gal
Material
Plastic, Metal Hinge
Color
Blue
Stackable
Yes
Load Capacity
65 lb
Stacking Capacity
300 lb
Nestable
Yes
Item
Attached Lid Container
Type
Stack-N-Nest Container
Includes
Lid
Series
FP22
Weight Capacity
65 lb
Shape
Rectangular
Hinge Material
Metal
Container Wall Type
Solid
Maximum Operating Temperature
120 Degrees F
Body Color
Blue
Includes Lid
Lid Included
Lid Color
Blue
Minimum Operating Temperature
0 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
FDA Compliant
FDA Compliant
Metal Detectable
Metal Detectable
Lid Locking Type
Padlock

Description

Attached Lid Tote, Container Wall Type Solid, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Blue, Lid Color Blue, Nestable Nesting Capable, Overall Height 17 1/8 in, Overall Length 21 3/4 in, Overall Width 15 1/4 in, Stackable Stacking Capable, Stacking Capacity 300 lb, Volume Capacity 16.5 gal, Weight Capacity 65 lb, NSF Certified Not NSF Certified, Bottom Inside Length 18 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products