
Automation Tote 23 5/8 in L, 15 3/4 in W, 11 3/4 in H, Plastic
Mfr # MLC6040-30
Zoro # G816042260
product price:Â $35.29
/eaKey Features
Overall Length
23 5/8 in
Overall Width
15 3/4 in
Overall Height
11 3/4 in
Material
Plastic
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLC6040-30
Zoro #
G816042260
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
23 5/8 in
Overall Width
15 3/4 in
Overall Height
11 3/4 in
Bottom Inside Width
14 3/8 in
Top Inside Length
22 in
Top Inside Width
15 3/4 in
Inside Height
11 3/4 in
Bottom Inside Length
22 1/8 in
Details
Material
Plastic
Item
Automation Tote
Shape
Rectangular
Series
MLC
Handle Style
Shallow
Includes Handle
Handle Included
Collapsible
Collapsible
Description
Automation Tote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.